Shop All Handles, Frames and Braces
Tough Guy
51" Color Coded Handle, 1 in Dia, Red, Aluminum
Mfr # 48LZ23
Zoro # G6598580
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 49 7/8 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Red
- Broom Handle Tip Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 48LZ23
- Zoro # G6598580
- UPC # 00194484299811
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 49 7/8 in |
Handle Diameter | 1 in |
Dia. | 15/16" |
Broom Handle Length | 49 57/64 in |
Length | 51" |
Maximum Length | 49 7/8 in |
Details
Handle Material | Aluminum |
Handle Color | Red |
Item | Color Coded Handle |
Broom Handle Tip Material | Polypropylene |
Broom Connection Type | Acme Thread |
Broom Handle Material | Aluminum |
Broom Handle Color | Red |
Material | Aluminum |
For Use With | Brooms, Brushes, Squeegees |
Color | Red |
Features | Color Coding System |
Product Type | Broom Handle |
Handle Tip Material | Polypropylene |
Handle Connection Type | Threaded |
Connection Thread Type | Standard |
Handle Style | Fixed |
Tool Type | Broom Handle |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 49 7/8 in, Handle Diameter 1 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 49 7/8 in, Handle Style Fixed, Color Coding System Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Trigger Sprayer, 9.25" dip tube, PK200 (110508)
- TIDE High Efficiency Laundry Detergent, 144 oz Box, Powder, Unscented, Clear, 2 PK (84998)
- ETTORE Master Brass Squeegee Channel 12 Inch 12 Pack, 12PK (1131)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG130400BLA)
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, Blue, Aluminum (48LZ19)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Aluminum (48LZ16)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ64)
- TOUGH GUY 61" Slide On Wet Mop Handle, Natural, Bamboo (4EMG1)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TYZ8)
- TOUGH GUY 72" Slide On Dust Mop Frame (1TZG7)
- WORLD ENTERPRISES Trad Adapter Unger Green (290-24-48)
- Tough Guy Handles, Frames and Braces