Shop All Hand Soap Dispenser Refills
Tough Guy
5000 ml Liquid Hand Soap Cartridge
Mfr # 3FPN9
Zoro # G2977326
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Walnut Shell Powder
- Fragrance Cherry
- Size 5000 ml
- Application Hand Cleansing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3FPN9
- Zoro # G2977326
- UPC # 190735704622
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5000 ml |
Container Size | 5,000 mL |
Details
Formula | Walnut Shell Powder |
Fragrance | Cherry |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing, Paraben Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | None |
Uses Dispenser | Mfr. No. 3FPP3 |
Standards | California VOC Requirement |
Container Type | Cartridge |
Color | Beige |
Refill Type | Bulk |
Form | Liquid |
Removes | Grime, Oil, Paint |
Includes Grit | Yes |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | 3FPP3 |
Product Type | Hand Cleaner |
Description
Hand Cleaner, Color Beige, Form Liquid, Product Type Hand Cleaner, Series Not Applicable, Container Size 5,000 mL, Container Type Cartridge, Fragrance Cherry, Hygiene Properties Moisturizing, Paraben Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 3FPP3, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Oil, Paint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE 9x13" (1953)
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN3)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ50)
- TOUGH GUY 1 gal. Foam Hand Soap Jug (5005-04-B5PCB)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN4)
- TOUGH GUY 1 gal. Liquid Hand Soap Jug (1887-04)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ49)
- ZEP 500 mL Liquid Hand Soap Pump Bottle, 12 PK (339001)
- Tough Guy Hand Soap Dispenser Refills