Shop All Brushes
Tough Guy
5" W Hook Brush, 4 in L Handle, 8 in L Brush, Black, Polypropylene, 11 1/2 in L Overall
Mfr # 11N178
Zoro # G3667955
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hook Brush
- Bristle Color Black
- Brush Length 8 in
- Handle Length 4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | 4 in |
Brush Width | 5" |
Bristle Length | 2 1/4 in |
Brush Dia. | 2 1/4 in |
Trim Length | 2 1/4 in |
Overall Length | 11 1/2 in |
Brush Diameter | 2.25 in |
Details
Brush Type | Hook Brush |
Bristle Color | Black |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Hook Brush |
Chemical Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Features | 11-1/2 in Overall Length; 2-1/4 in Brush Diameter |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Handle Style | Straight |
Description
Hook Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 2.25 in, Brush Length 8 in, Handle Length 4 in, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Length 2 1/4 in, Brush Width 5 In., Color Coding System Yes, FDA Compliant Yes, Handle Color White, Overall Length 11 1/2 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 32 oz., EA1 (PC-B-GONE-GQ-1)
- STOUT BY ENVISION 65 gal Trash Bags, Brown/Black, 100 PK (T5051B15)
- NILFISK Pick Up Tool, 15" L, 1-1/2" Dia. (46691)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGW9)
- TOUGH GUY 3-1/4 in Dia W Toilet Brush, 13 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280305)
- TOUGH GUY Detail Brush, Blue/Red, Medium, PP, 9" L (814LZ6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGX2)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VNA2)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF5)
- OSBORN Long Handle Radiator Brush, 2" (0007090100)
- Tough Guy Brushes