Shop All Brushes
Tough Guy
5" Replacement Scrub Brush Head, Nylon
Mfr # 2KVF7
Zoro # G3371155
original price:
$30.12
12% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Bristle Color White
- Brush Length 7 1/2 in
- Handle Length Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 1/2 in |
Handle Length | Not Included |
Brush Width | 5 in |
Bristle Length | 1 3/4 in |
Trim Length | 1 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | White |
Bristle Material | Nylon |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Scrub Brush |
Color Coding System | No |
Features | 5 in Brush Width |
Sweep Face | 7 1/2 in |
Tool Type | Scrub Brush Head |
Description
Scrub Brush, Tool Type Scrub Brush Head, Bristle Material Nylon, Brush Length 7 1/2 in, Bristle Firmness Stiff, Bristle Color White, Sweep Face 7 1/2 in, FDA Compliant Yes, Color Coding System No, Bristle Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Washer, Fabric (WC350)
- ULTRA PLUS 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 200 PK (WHD2431)
- ODOBAN RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12 (CCC 910162-QC12)
- ZEP Floor Cleaner, Granules, 40 lb., Drum (79433)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGW9)
- TOUGH GUY Utility Brush, Medium, 20 in L Handle, 3 in L Brush, Beige, Foam, 20 in L Overall (1VAE6)
- TOUGH GUY Scratch Brush, 14 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAG6)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VMZ9)
- TOUGH GUY Furnace Brush, 23 in L Handle, 7 in L Brush, Black, Wood, Twisted Wire, 30 in L Overall (2XTD7)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHJ8)
- BIRDWELL Nail Brush (250-60)
- Tough Guy Brushes