Shop All Mops
Tough Guy
5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber
Mfr # 6DML6
Zoro # G2549075
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Green
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Wet Mop Tailband Size | 0.5 in |
Details
Mop Head Color | Green |
Mop Connection Type | Quick Change |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Tube |
Mop Type | Wet Mop |
Item | Wet Mop |
Basic Material | Microfiber |
Dry Weight | 12 oz |
Handle Included | No |
Launderable | Yes |
For Use With | Jaws Style Handle |
End Type | Loop |
Sub-Category | Mop Heads |
Color | Green |
Material | Microfiber |
Product Type | Wet Mop Head |
Includes Handle | No |
Includes Wet Mop Tailband | Yes |
Description
Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Launderable Yes, Color Green, Dry Weight 12 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETAILN GEAR Cotton Shop Towels 7 pk, 7PK (S-25610-14DG)
- IMPACT PRODUCTS Covers, Toilet Seat, PK1000 (25130873)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 1 mil, Black, 150 PK (PCRL3339XHK)
- ZEP Odor Eliminator, Sz 2.75 gal., Pail, Liquid (153052)
- TOUGH GUY 5 in Tube Wet Mop, 17 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML8)
- TOUGH GUY 1 in Strip Wet Mop, 13 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA19)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- TOUGH GUY 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Orange, Microfiber (6PVU1)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, Red (56FJ80)
- LIBMAN COMMERCIAL Scrubster Mop Refill, 6PK (3105)
- Tough Guy Floor Mops, Buckets & Wringers