Shop All Mops
Tough Guy
5 in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber
Mfr # 6PVY6
Zoro # G4334942
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Red
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Microfiber
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Width | 6" |
Length | 15" |
Overall Length | 15 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Red, Dry Weight 10 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYZ5, 1TZA2, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style Tube, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 33 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK (STOT3340B13)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.9 mil, White, 100 PK (BWKW3858X)
- TOUGH GUY 5in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY5)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Green, Cotton/Polyester (3XGA2)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX4)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- TOUGH GUY 5 in String Wet Mop, 22oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL9)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV3)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- Tough Guy Floor Mops, Buckets & Wringers