Shop All Mops
Tough Guy
5 in String Wet Mop, 26 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton
Mfr # 1TYN3
Zoro # G2895846
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 5 in |
Width | 6" |
Length | 22" |
Overall Length | 22 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Blue, Dry Weight 26 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, PK4 (57444)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray/10 Mini Spray Bottles Each 2 Oz 1 Ex-Large Microfiber Cleaning Towel, 10PK (31210)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W207)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton (1TYL2)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYT4)
- TOUGH GUY 32 in String Wet Mop, 26 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W218)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOUGH GUY Flat Mop Pad, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Gray, Microfiber (6PVU4)
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic (FGD25306RD00)
- Tough Guy Mops