Shop All Mops
Tough Guy
5 in String Wet Mop, 16oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Cotton/Kevlar/Nylon
Mfr # 19N831
Zoro # G6135936
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Green
- Mop Connection Type Side Gate
- Mop Head Material Rayon, Cotton, Kevlar(R), Nylon
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Length | 18" |
Width | 6" |
Overall Length | 18 in |
Description
Wet Mop, Material Rayon, Mop Connection Type Clamp On, Launderable Yes, Color Green, Dry Weight 16 oz, Mop End Type Loop, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Crevice Tool Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6593)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- GRIP-RITE 42gl Hd Contrct Bag, 20PK (GRHDCBAG20)
- BIOCLEAN 40 oz Hard Water Stain Remover (WSR40)
- TOUGH GUY Twister String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton (30LU85)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYN3)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W231)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- O-CEDAR Rinse Clean Mop Refill (O-572647)
- Tough Guy Mops