Shop All Concrete Floor Coatings
Tough Guy
5 gal Sealer, Semi-gloss Finish, Clear, Water Base
Mfr # 6NPL3
Zoro # G4147324
original price:
$234.99
11% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 5 gal
- Finish Semi-Gloss
- Exposure Conditions Mild to Moderate
- Resin Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6NPL3
- Zoro # G4147324
- UPC # 190735715222
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Concrete Floor Sealer, Size 5 gal., Solids Content 19, Dry Time 30 min between coats. Max 4 coats within 24 hours, Meets ASTM D-2047, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Pole, 4 ft L, 15/16" Dia., Red (R070-48)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- PREMIER Paint Tray Set Hp 6Pc (6DX)
- RUST-OLEUM EPOXYSHIELD Basement Floor Coating Kit, Tint Base, Liquid (225446)
- PINPOINT GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Garage Floor Coating Kit - 1 gal (PI3326124)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS40.CLR)
- SLIPDOCTORS SlipDoctors - Floor Grip - Gallon - Gloss (S-CT-FGGLS1G)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS9168425)
- RAE 5 gal MEK Paint Thinner Reducer Solvent, Clear, Solvent Base (S-41CN)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Accent Base Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF894092-01)
- Tough Guy Concrete Floor Coatings