Shop All Brooms
This Product is Discontinued
Tough Guy
5-7/8 in Sweep Face Lobby Broom, Black (Discontinued)
Mfr # 59JM31
Zoro # G2611338
This Product is Discontinued
Key Features
- Sweep Face 5-7/8 in
- Bristle Length 4 in
- Bristle Material Polypropylene
- Bristle Color Black
- Dust Pan Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Diameter | 7/8 in |
Dust Pan Handle Length | 31 in |
Broom Handle Length | 31 in |
Overall Broom Length | 35 in |
Dust Pan Width | 12 1/2 in |
Block Width | 12 1/2 in |
Description
Lobby Broom and Dust Pan, Tool Type Lobby Broom, Broom Handle Length 31 in, Bristle Material Polypropylene, Bristle Color Black, Dust Pan Handle Length 31 in, Dust Pan Width 12 1/2 in, Dust Pan Color Black, Includes Dust Pan Lid Yes, Broom Type Lobby Broom, Chemical Resistant No, Acid Resistant No, Color Coding System No, Broom Handle Diameter 7/8 in, Broom Handle Material Metal, Bristle Length 4 in, Broom Handle Color Black, Overall Broom Length 35 in, Connection Thread Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.