Shop All Handles, Frames and Braces
Tough Guy
48" Slide On Dust Mop Frame
Mfr # 1TZG5
Zoro # G0628677
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Frame Width 48 in
- Frame Material Metal
- Length 48"
- Color Coding System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1TZG5
- Zoro # G0628677
- UPC # 190735690703
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Frame Width | 48 in |
Length | 48" |
Frame Depth | 5 in |
Width | 48 in |
Depth | 5 in |
Overall Depth | 5 in |
Overall Width | 48 in |
Details
Connection Type | Slide On |
Frame Material | Metal |
Item | Dust Mop Frame |
Color Coding System | No |
Mop Connection Type | Slide On |
Mop Style | Flat |
Material | Steel |
Product Type | Dust Mop Frame |
Handle Connection Type | Snap On |
Handle Connection Types | Snap On |
Handle Connection Type | Snap On |
Description
Dust Mop Frame, Handle Connection Type Snap On, Overall Width 48 in, Overall Depth 5 in, Material Steel, Compatible Grainger Part Number 1TZG8, 1TZG9, Color Coding System No, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Dust Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER 8OZ Brasso MTL Polish (2660089334)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Orange, 12PK (32UV06)
- RENEWABLE LUBRICANTS Chain Cleaner, 1 gal. (87813)
- TOUGH GUY 96" Handle, 1 1/8 in Dia, Brown, Wood (90607)
- TOUGH GUY 60" Handle, 1 in Dia, Tan, Bamboo (1VAJ8)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- TOUGH GUY 36" Extension Rod, Fiberglass (2ELE1)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Wood (1TZA9)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ20)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- Tough Guy Handles, Frames and Braces