Shop All Mops
Tough Guy
48 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester
Mfr # 1TZC7
Zoro # G3022187
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Connection Type Tabs/Pockets
- Mop Head Material Cotton/Polyester
- Handle Material No Handle
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 5 in |
Length | 48 in |
Width | 5" |
Overall Length | 48 in |
Overall Width | 48 in |
Overall Depth | 5 in |
Description
Dust Mop, Material Cotton/Polyester, Mop Connection Type Tabs/Pockets, Overall Width 48 in, Overall Depth 5 in, Launderable Yes, Color Blue, Dry Weight 26 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG5, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle Yes, Ply Count 10, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in TAN, FITS CLK, 2 OF 2 (11334A)
- SPARTA 1.75 in W Soft Counter Brush, Black, Polypropylene (40480EC03)
- MEAN GREEN Degreaser, 1 gal Bottle, Liquid (MG101)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ8)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- TOUGH GUY 1 in Strip Wet Mop, 10 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA18)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYT5)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- TOUGH GUY 48 in L Dust Mop, 26 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD8)
- UNGER Flat Mop, Clamp On Connection, Cut-End, Green, Microfiber (MD400)
- Tough Guy Mops