Shop All Trash Bags
This Product is Discontinued
Tough Guy
45 Gal Compostable Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1 mil, Green, 100 Pack (Discontinued)
Mfr # 5PHX0
Zoro # G3007067
Free Shipping & Returns
This Product is Discontinued
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Thickness 1 mil
- Size 40 in x 46 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5PHX0
- Zoro # G3007067
- UPC # 190735713389
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Width | 40 in |
Height | 46 in |
Details
Capacity | 45 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | None |
Thickness | 1 mil |
Scent | Unscented |
Color | Green |
Item | Compostable Trash Bags |
Bottom Seal Type | Star |
Package Configuration | Coreless Roll |
Rolls per Package | 10 |
Seal | Star |
Max. Load | 60 lbs |
Bags Per Roll | 10 |
% Recycled Content | 0% |
Bags per Roll/Pack | 10/10 |
Legend | Compostable Can Liners |
Trash Bag Color Family | Green |
Application | Hospital, Medium-Weight, Office |
Bag Product Grouping | Compostable Trash Bag |
Bags per Roll | 10 |
Green Certification or Other Recognition | Biodegradable Products Institute (BPI)(R) Certified |
Description
Compostable Trash Bag, Capacity 45 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 1 mil, Color Green, Bag Closure Type None, Width 40 in, Height 46 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend Compostable Can Liners, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Compostable Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.