Shop All Trash Bags
This Product is Discontinued
Tough Guy
42 Gal Trash Bags, 32 3/4 in x 47 1/2 in, Contractor, 3 mil, Flat, 32 Pack (Discontinued)
Mfr # 460X57
Zoro # G6627813
This Product is Discontinued
Key Features
- Capacity 42 gal
- Strength Rating Contractor
- Bag Closure Type Easy Tie
- Thickness 3 mil
- Size 32 3/4 in x 47 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 460X57
- Zoro # G6627813
- UPC # 00194484265267
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 32 3/4 in x 47 1/2 in |
Height | 47 1/2 in |
Width | 32 3/4 in |
Details
Capacity | 42 gal |
Strength Rating | Contractor |
Bag Closure Type | Easy Tie |
Thickness | 3 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | Coreless Roll |
Trash Bag Color Family | Black |
Legend | No Legend |
% Recycled Content | 0% |
Seal | Flat |
Bags Per Roll | 16 |
Application | Contractor, Heavy Duty, Industrial |
Max. Load | 120 lbs |
Bottom Seal Type | Flat |
Bag Product Grouping | Trash Bag |
Rolls per Package | 2 |
Bags per Roll | 16 |
Description
Trash Bag, Capacity 42 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 3 mil, Color Black, Bag Closure Type Easy Tie, Width 32 3/4 in, Height 47 1/2 in, Max. Load 120 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 16, Rolls per Package 2, Item Trash Bags, Application Contractor, Heavy Duty, Industrial, Package Quantity 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.