Shop All Recycling Bins
Tough Guy
40 gal Round Recycling Bin, Dome, Blue, Steel, 4 Openings
Mfr # 13P561
Zoro # G7535123
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 40 gal
- Width 24" Dia.
- Diameter 24"
- Number of Openings 4
- Includes Plastic Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 13P561
- Zoro # G7535123
- UPC # 190735685174
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 24" Dia. |
Diameter | 24" |
Height | 39 in |
Depth | 24 in |
Width/Diameter | 24" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Trash Container Capacity 40 gal, Top Type Dome, Number of Containers 1, Number of Openings 4, Container Markings Recycle Symbol, Total Capacity 40 gal, Color Blue, Container Shape Round, Height 39 in, Width/Diameter 24 in, Depth 24 in, Material Grouping Metal, Specific Container Material Steel, Finish Gloss Powder Coat, Location Indoor/Outdoor, Mobility Stationary, Lid Connection Lift Up, Container Mounting Style Free-Standing, Series Landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- KOHLER Curve Touchless Foaming Soap Dispenser, Ac-Powered (25197-CP)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- POLAR PLASTICS Poly Sheeting, 20ft.x200ft. x2Ml, Clr (C222)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N298)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings (22N288)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings (5UJC7)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- Tough Guy Recycling Bins