Shop All Trash Bags
This Product is Discontinued
Tough Guy
40 Gal - 45 Gal Recycled Material Trash Bags, 33 in x 48 in, Contractor, 3 mil, Black, 20 Pack (Discontinued)
Mfr # 38EU83
Zoro # G9972566
This Product is Discontinued
Key Features
- Strength Rating Contractor
- Bag Closure Type None
- Thickness 3 mil
- Size 33 in x 48 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38EU83
- Zoro # G9972566
- UPC # 190735702284
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 48 in |
Width | 33 in |
Height | 48 in |
Details
Capacity | 40 gal - 45 gal |
Strength Rating | Contractor |
Bag Closure Type | None |
Thickness | 3 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
% Recycled Content | 80% Post-Consumer |
Legend | No Legend |
Application | Commercial |
Seal | Flat |
Bags per Roll/Pack | 20 |
Bag Product Grouping | Recycled Material Trash Bag |
Bottom Seal Type | Flat |
Trash Bag Color Family | Black |
Bags Per Roll | 20 |
Rolls per Package | 1 |
Package Configuration | Coreless Roll |
Max. Load | 120 lbs |
Bags per Roll | 20 |
Description
Recycled Material Trash Bag, Capacity 40 to 45 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 3 mil, Color Black, Bag Closure Type None, Width 33 in, Height 48 in, Max. Load 120 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 1, Item Recycled Plastic Trash Bags, Application Commercial, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.