Shop All Brushes
Tough Guy
4 in W Cleaning Brick, Black, Not Applicable, 8 in L Overall
Mfr # 2NTJ6
Zoro # G2923435
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Material Nylon
- Brush Width 4 in
- Application BBQs, Grills
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 4 in |
Length | 8 in |
Width | 4 in |
Overall Length | 8 in |
Overall Height | 3 1/2 in |
Overall Width | 4 in |
Length (Straight Wireway) | 8 in |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Item | Cleaning Brick |
Application | BBQs, Grills |
Color | Black |
Material | Nylon |
Chemical Resistant | No |
Used On | BBQs, Grills |
Mildew Resistant | No |
Abrasive | Yes |
Product Type | Cleaning Brick |
Includes Handle | No |
Antimicrobial | No |
Thickness | 3 1/2 in |
Pad Color | Black |
Material Grouping | Synthetic Fiber |
Description
Cleaning Brick, Material Nylon, Product Type Cleaning Brick, Overall Length 8 in, Overall Width 4 in, Overall Height 3 1/2 in, Thickness 3 1/2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Black, Series Not Applicable, Standards Not Applicable, Application BBQs, Grills, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN CLEANING CLEANER, SPSCM, FORMULA 900, 4PK (FRK967022CT)
- BASICWISE Small Foot Massage Spa Bath Bucket (QI003438)
- DEB 2L Paste Hand Cleaner Cartridge (SOL2LT)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear, PK2 PK (1905-02)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Yellow, Plastic (48LZ51)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVE2)
- TOUGH GUY 4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Gray, Plastic, 10 in L Overall (400F96)
- TOUGH GUY 18" Floor Brush, Tampico (1A842)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic (48LZ39)
- WOOSTER 3" Factory Sale Factory Sale Gray Bristle (0Z11010030)
- Tough Guy Brushes