Tough Guy

38 Gal Trash Bags, 30 in x 46 in, Super Heavy-Duty, 1.2 mil, Translucent, 100 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Super Heavy-Duty
  • Bag Closure Type None
  • Material Linear Low-Density Polyethylene (LLDPE)
  • Thickness 1.2 mil
  • Size 30 in x 46 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 31DL07
  • Zoro # G8497544
  • UPC #
    190735700037
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 30 in x 46 in
Height 46 in
Width 30 in

Description

Trash Bag, Capacity 38 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.2 mil, Color Translucent Blue, Bag Closure Type None, Width 30 in, Height 46 in, Max. Load 75 lb, Bottom Seal Type Star, Scent Unscented, Legend Recycling Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service, Hospital, Office, Xtra Heavy Weight, Package Quantity 100

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products