Shop All Handles, Frames and Braces
Tough Guy
38" Broom Handle, 1 1/8 in Dia, natural, Wood
Mfr # 6PVY3
Zoro # G4334924
original price:
$11.45
11% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 38 in
- Handle Material Wood
- Handle Diameter 1 1/8 in
- Handle Color Wood
- Broom Handle Tip Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6PVY3
- Zoro # G4334924
- UPC # 190735715598
- Country of Origin Multiple
- Category Handles, Frames and Braces
Dimensions
Handle Length | 38 in |
Handle Diameter | 1 1/8 in |
Length | 38" |
Broom Handle Length | 38 in |
Dia. | 1-1/8" |
Maximum Length | 38 in |
Thread Size | ACME |
Description
Broom Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 38 in, Handle Diameter 1 1/8 in, Handle Color Wood, Handle Tip Material Wood, Maximum Length 38 in, Handle Style Woxed, Color Coding System No, Grip Style Smooth, Grip Material Wood, Includes Handle Only, Thread Size ACME, Compatible Grainger Part Number 6PVX9, 6PVY0, Chemical Resistant No, Antimicrobial No, FDA Compliant No, Acid Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 8 Pc. Flooring Set (P-70312)
- GAIN High Efficiency Laundry Detergent, 46 oz Jug, Liquid, Original, Green, 6 PK (55861)
- BOUNTY Paper Towel, 11 in L, 2Ply (66557)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- TOUGH GUY 56 in Pressure Fit Square Cut Handle, 1 in Dia, Yellow, Metal/Plastic (1NFF6)
- TOUGH GUY 60" Slide On Wet Mop Handle, Red, Fiberglass (1TZA5)
- TOUGH GUY 54" Jaw Wet Mop Handle, Black, Fiberglass (22F183)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass (1TZA8)
- TOUGH GUY 60" Metal Handle, 1 in Dia, Black, Metal (96411)
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum (6PVU9)
- TOUGH GUY 54" Clamp On Wet Mop Handle, Gray, Aluminum (1TYZ1)
- Tough Guy Handles, Frames and Braces