Shop All Handles, Frames and Braces
Tough Guy
36" to 62" Threaded Flow Thru Handle, 1 in Dia, Silver, Aluminum
Mfr # 64XF96
Zoro # G2611511
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Length 36 in to 62 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 64XF96
- Zoro # G2611511
- UPC # 190735698488
- Country of Origin Multiple
- Category Handles, Frames and Braces
Dimensions
Handle Length | 36 in to 62 in |
Handle Diameter | 1 in |
Length | 36" to 62" |
Minimum Telescoping Length | 36 in |
Maximum Telescoping Length | 62 in |
Details
Connection Type | Threaded |
Handle Material | Aluminum |
Handle Color | Silver |
Item | Flow Thru Handle |
Material | Aluminum |
For Use With | 2ZPC6, 2ZPC7, 2ZPC9 |
Broom Handle Material | Aluminum |
Color | Silver |
Broom Connection Type | Standard |
Product Type | Water Fed Pole |
Grip Style | Non-Slip |
Grip Material | Rubber |
Connection Thread Type | Standard |
Connection Type | Screw On |
Description
Flow Thru Handle, Connection Type Threaded, Material Aluminum, Minimum Telescoping Length 36 in, Maximum Telescoping Length 62 in, Connection Thread Type Standard, Handle Diameter 1 in, Grip Material Rubber, Grip Style Non-Slip, Color Silver, Color Coding System No, Compatible Grainger Part Number 2ZPC6, 2ZPC7, 2ZPC9, Product Type Water Fed Pole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Gray 24" Replacement Squeegee Blade (1ETZ8)
- 9 ELEMENTS Febreze Heavy Duty Clean Scent Fabric Freshener 27 oz Liquid (037000889724)
- UNGER BrassChannels (GC150)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Paste 17.6 oz (PIPAEXP120)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TYZ8)
- TOUGH GUY 60" Screw On Wet Mop Handle, Natural, Wood (1TZA6)
- TOUGH GUY 96" Handle, 1 1/8 in Dia, Brown, Wood (90607)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Green, Fiberglass (1TYZ5)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ67)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ66)
- ETTORE REACH Pole 2 Section 12 Foot (42112)
- Tough Guy Handles, Frames and Braces