Shop All Spray Bottles
Tough Guy
36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack
Mfr # 22N548
Zoro # G4444641
product price: $44.89
/pk 12, $3.74/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 oz
- Color Gray/Natural
- Imprinting No Imprinting
- Material Polyethylene
- For Use With Cleaning Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22N548
- Zoro # G4444641
- UPC # 190735694039
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Size | 36 oz |
Closure Size | 28/400 |
Overall Height | 10 1/4 in |
Dip Tube Length | 7 1/2 in |
Details
Item | Trigger Spray Bottle |
Color | Gray/Natural |
Imprinting | No Imprinting |
Material | Polyethylene |
For Use With | Cleaning Chemicals |
Includes | Trigger Sprayer |
Adjustable Nozzle | Yes |
Bottle Material | Polyethylene |
Features | Adjustable Nozzle |
Graduation Markings | Yes |
Seal Material | Polypropylene |
Graduation Increments | 2 fl oz |
Bottle Color | White |
Closure Diamenter | 28 mm |
Closure Thread Style | 400 |
Container Capacity | 36 oz |
Dispensing Type | Mist, Stream |
Sprayer Color | Gray |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 36 oz, White, Sprayer Color Gray, Bottle Material Polyethylene, Dip Tube Length 7 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 2 fl oz, Overall Height 10 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 10-A 4" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 6" Brush Part, 18" OAL (10A4)
- FORMULA 409 1 Gal. Commercial Strength Cleaner Degreaser Disinfectant (31127)
- TRINITY PACKAGING TrinityPls, LOW-DENSITY CAN LINERS, 10 GAL, 1 MIL, 24in X 23in, BLACK, 500PK (ML2423)
- ROBERTS Roberts 242987 Extra Large Heavy Duty Grout Sponge; 7.5 x 5.5 x 2 in. - Pack of 6 (242987)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- TOUGH GUY 36 oz. Clear Trigger Spray Bottle, 12 Pack (120898)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- TOUGH GUY 8 oz. White Trigger Spray Bottle, 12 Pack (120908)
- TOUGH GUY 1L White/Red, Plastic Dual Spray Bottle (35WT57)
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- LPS 28 oz. White, Metal Detectable Plastic Empty Trigger Bottle (57928)
- Tough Guy Spray Bottles