Shop All Brooms
Tough Guy
36 in Sweep Face Broom, Soft, Synthetic, Green
Mfr # 59JM42
Zoro # G2611493
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 36 in
- Bristle Length 3 in
- Bristle Material Flagged Synthetic
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Block Depth | 2 5/8 in |
Block Width | 36 in |
Details
Bristle Type | Synthetic |
Sweep Face | 36 in |
Bristle Material | Flagged Synthetic |
Bristle Color | Green |
Block Material | Wood |
Handle Color | Natural Wood |
Item | Broom |
Color | Green |
Broom Handle Color | Natural Wood |
Broom Handle Material | Wood |
Chemical Resistant | No |
Color Coding System | No |
Acid Resistant | No |
Features | Acid Resistant |
Block Color | Natural wood |
Handle Connection Type | Standard Braced |
Bristle Firmness | Soft |
For Surface Texture | Smooth |
Connection Thread Type | Standard |
For Surface Textures | For Smooth Surfaces |
Description
Push Broom, Broom Type Push Broom, Bristle Material Synthetic, For Surface Texture Smooth, Sweep Face 36 in, Bristle Length 3 in, Bristle Color Green, Block Material Wood, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Braced, Chemical Resistant No, Tool Type Broom, Block Depth 2 5/8 in, Block Width 36 in, Acid Resistant No, Color Coding System No, Connection Thread Type Standard, Bristle Firmness Soft, Block Color Natural wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641600SS)
- REMCO VIKAN White 20" Squeegee Head (77135)
- BLUE DONUTS Toilet Brush and Plunger Set Toilet Plunger Toilet Brush Combo Chrome (BD3908036)
- SANI PROFESSIONAL/NICE PAK Towel Foodservice White Dry, PK800 (G125DA)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (3A324)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, White (4KNC8)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Tan (90769)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNC2)
- KRAFT TOOL Flat Wire Texture Broom, 36", 3/4" Spacing (CC196-3/4)
- Tough Guy Brooms