Shop All Mops
Tough Guy
36 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber
Mfr # 6PVT5
Zoro # G4334897
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Tabs/Pockets
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 36 in |
Width | 5" |
Depth | 5 in |
Overall Length | 36 in |
Overall Depth | 5 in |
Overall Width | 36 in |
Details
Mop Head Color | Green |
Mop Connection Type | Tabs/Pockets |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Pad |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Microfiber |
Color Coding System | No |
End Type | Pad |
Launderable | Yes |
For Use With | 1TZG3, 1TZG8, 1TZG9 |
Antimicrobial | No |
Color | Green |
Dry Weight | 10 oz |
Includes Wet Mop Tailband | No |
Product Type | Dust Mop Head |
Description
Dust Mop, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 36 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 10 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG3, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29365)
- UNITED SCIENTIFIC Cylinder and Bottle Brush, Nylon Bristles (CYBR20)
- INTEGRA MILTEX Schaefer Brush Manu. 37420 Dryer Vent Brush 4 Inch Round With 20' Flexible Handle (81924)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- TOUGH GUY 5 in Strip Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, White, Cellulose/Polyester (13D098)
- TOUGH GUY Twister String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton (30LU85)
- TOUGH GUY 1-1/4 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton (30LU84)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYT4)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR1 (1TYR1)
- BONA Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber (WM710013471)
- Tough Guy Floor Mops, Buckets & Wringers