Shop All Mops
Tough Guy
36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9
Mfr # 6PVT9
Zoro # G4018323
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 5 in |
Length | 36 in |
Width | 5" |
Overall Length | 36 in |
Overall Width | 36 in |
Overall Depth | 5 in |
Details
Mop Head Color | Green |
Mop Connection Type | Hook-and-Loop |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Pad |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Green |
Launderable | Yes |
Material | Microfiber |
Antimicrobial | No |
End Type | Pad |
For Use With | 6PVX1, 6PVX3 |
Color Coding System | No |
Dry Weight | 6 oz |
Product Type | Dust Mop Head |
Includes Wet Mop Tailband | No |
Description
Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 36 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 6 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 6PVX1, 6PVX3, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1TTY6)
- KIMBERLY-CLARK PROFESSIONAL Anti-Viral, 3 Ply Facial Tissue, 12 Boxes, 55 Sheets per Box (21286)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6 (2112CT)
- TOUGH GUY 36 in L Dust Mop, 4 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY4)
- TOUGH GUY 16 in String Wet Mop, 12 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W215)
- TOUGH GUY 5in String Wet Mop, 26oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYN2 (1TYN2)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR9 (1TYR9)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD6)
- TOUGH GUY 5in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY5)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2020RCT (BWK2020RCT)
- Tough Guy Floor Mops, Buckets & Wringers