Shop All Mops
Tough Guy
36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton
Mfr # 1TZD7
Zoro # G3065386
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Connection Type Tabs/Pockets
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 5" |
Depth | 5 in |
Overall Length | 36 in |
Overall Width | 36 in |
Overall Depth | 5 in |
Description
Dust Mop, Material Cotton, Mop Connection Type Tabs/Pockets, Overall Width 36 in, Overall Depth 5 in, Launderable Yes, Color Blue, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG4, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle Yes, Ply Count 10, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZCA3)
- FIBERLOCK TECHNOLOGIES 5 gal. Mold Stain Remover, Pail (8315-5)
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- WEIMAN Cleaner, Aerosol, 17 oz., For Use On SS (49)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue/White, Cotton (1TZD1)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX8)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV7)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1TTY6)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ81 (56FJ81)
- TOUGH GUY 5 in String Wet Mop, 22oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL9)
- GENUINE JOE Large Mophead, Clamp On Connection, PK12, GJON24COTCT (GJON24COTCT)
- Tough Guy Mops