Shop All Recycling Bins
This Product is Discontinued
Tough Guy
36 gal Rectangular Recycling Bin, Open Top, Brown, Steel, 2 Openings (Discontinued)
Mfr # 22N275
Zoro # G6069007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 18 gal
- Width 28"
- Total Capacity 36 gal
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Container Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 22N275
- Zoro # G6069007
- UPC # 190735693438
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 28" |
Height | 31" |
Container Depth | 14" |
Width/Diameter | 28" |
Depth | 14" |
Length | 28" |
Trash Can /Width | 28" |
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity (2) 18 gal, Top Type Flat with Top Opening, Number of Containers 2, Number of Openings 2, Container Markings Recycle, Total Capacity 36 gal, Color Brown, Container Shape Rectangular, Height 31 in, Width/Diameter 28 in, Depth 14 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.