Shop All Mops
Tough Guy
36 1/2 in to 38 1/2 in L Dust Mop, 16 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Nylon
Mfr # 22VA14
Zoro # G5232421
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Connection Type Tabs/Pockets
- Mop Head Material Nylon
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 5 1/2 to 5 3/4 in |
Length | 36 1/2 in |
Width | 5-1/2" to 5-3/4" |
Overall Length | 36 1/2 in to 38 1/2 in |
Overall Depth | 6 in |
Overall Width | 37 in |
Details
Mop Head Color | Blue |
Mop Connection Type | Tabs/Pockets |
Mop Head Material | Nylon |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Type | Dust Mop |
Item | Dust Mop |
Antimicrobial | No |
Color | Blue |
For Use With | 1TZG4, 1TZG8, 1TZG9 |
Launderable | Yes |
Material | Nylon |
End Type | Cut |
Color Coding System | No |
Dry Weight | 16 oz |
Product Type | Dust Mop Head |
Includes Wet Mop Tailband | No |
Description
Dust Mop, Material Nylon, Mop Connection Type Tabs/Pockets, Overall Width 37 in, Overall Depth 6 in, Launderable Yes, Color Blue, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG4, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Handle Release (77135380N)
- SAFCO 21 gal Square Trash Can, Black, 13" Dia, Rigid Plastic (9668)
- WEILER 1-3/4" Double Spiral Flue Brush .012 Steel Fill (44036)
- SPARTA 0.88 in W Detail Brush, Green, Polypropylene (42022EC09)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYT4)
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- TOUGH GUY 5 in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL1)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton (1TYL2)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF1 (1TZF1)
- JOHNSONDIVERSEY Disposable Microfiber Mop 10X25-Pk (3345274)
- Tough Guy Mops