Shop All Brooms
Tough Guy
35 in Sweep Face Broom Head, Stiff, Brown
Mfr # 12L015
Zoro # G4395203
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 35 in
- Bristle Length 3 1/4 in
- Bristle Material Poly Fibers
- Bristle Color Brown
- Block Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 36 in |
Details
Sweep Face | 35 in |
Bristle Material | Poly Fibers |
Bristle Color | Brown |
Block Material | Metal |
Item | Broom Head |
Broom Handle Color | No Handle |
Color | Brown/Gray |
Broom Handle Material | No Handle |
Features | For Use with Heavy Refuse, For Use with Light Snow |
For Surface Texture | Rough |
Bristle Firmness | Stiff |
Handle Connection Type | Bolt-On |
For Surface Textures | For Rough Surfaces |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Rough, Sweep Face 35 in, Bristle Length 3 1/4 in, Bristle Color Brown, Block Material Metal, Bristle Firmness Stiff, Features For Use with Heavy Refuse, For Use with Light Snow, Block Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- PROTOCHEM LABORATORIES Lift Station Degreaser Citrus Concentrate, 30 gal., Drum (PC-133B-30)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (200) Multifold (51904)
- POWR-FLITE BRUSH ROLL - 16 in. VG2 STYLE ROUND, METAL (ER396)
- TOUGH GUY 35 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L014)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Red (2KU16)
- TOUGH GUY 5 7/8 in Sweep Face Lobby Broom, Synthetic, Black (1VAC2)
- TOUGH GUY 9 in Sweep Face Broom, Soft, Synthetic, Black (1NFG2)
- BON TOOL Bon 12-301 Concrete Broom, Heavy Duty 36", 5 Foot Wood Handle (12-301)
- Tough Guy Brooms