Shop All Brooms
Tough Guy
35 in Sweep Face Broom Head, Soft/Stiff Combination, Black
Mfr # 12L014
Zoro # G4395194
original price:
$55.17
15% off
new price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 3-1/4 in
- Bristle Material Poly Fibers
- Bristle Color Black
- Block Material Metal
- Broom Handle Diameter No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 36 in |
Details
Sweep Face | 35 in |
Bristle Material | Poly Fibers |
Bristle Color | Black |
Block Material | Metal |
Item | Broom Head |
Broom Handle Material | No Handle |
Broom Handle Color | No Handle |
Color | Black/Gray |
Surface Type | Dry, Wet |
Bristle Firmness | Soft/Stiff Combination |
Handle Connection Type | Bolt-On |
For Surface Texture | Multi-Surface |
For Surface Textures | For Multiple Surfaces |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Multi-Surface, Sweep Face 35 in, Bristle Length 3 1/4 in, Bristle Color Black, Block Material Metal, Bristle Firmness Soft/Stiff Combination, Block Width 36 in, Surface Type Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK502BLNBCT (BWK502BLNBCT)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L011)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Natural, Brown (1A844)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM45)
- TOUGH GUY 9 in Sweep Face Broom, Soft, Synthetic, Black (1NFG2)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- BOARDWALK Corn/Fiber Warehouse Brooms, 60", Gray/Natural, PK6 (BWKBR10002)
- Tough Guy Brooms