Shop All Brooms
Tough Guy
35 in Sweep Face Broom Head, Soft, Blue
Mfr # 12L013
Zoro # G4395185
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 3-1/4 in
- Bristle Material Poly Fibers
- Bristle Color Blue
- Block Material Metal
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 36 in |
Details
Sweep Face | 35 in |
Bristle Material | Poly Fibers |
Bristle Color | Blue |
Block Material | Metal |
Item | Broom Head |
Color | Blue/Gray |
Broom Handle Material | No Handle |
Broom Handle Color | No Handle |
Handle Connection Type | Bolt-On |
Bristle Firmness | Soft |
For Surface Texture | Smooth |
For Surface Textures | For Smooth Surfaces |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Smooth, Sweep Face 35 in, Bristle Length 3 1/4 in, Bristle Color Blue, Block Material Metal, Bristle Firmness Soft, Block Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener Refill, 6.6 oz, Vanilla, PK12 (1042737)
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- CHASE Aerosol Stainless Steel Cleaner Oil, PK12 (438-5197)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 36 Inch (009-03-218)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft, Blue (12L010)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Natural, Brown (1A844)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNC2)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PYV3)
- TOUGH GUY 12 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black (3ZJD5)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Maroon (3U772)
- PFERD Whisk Broom - Stiff Fiber Fill, Wooden Handle (89380)
- Tough Guy Brooms