Shop All Handles, Frames and Braces
Tough Guy
34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum
Mfr # 6PVX3
Zoro # G4216362
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push In
- Handle Length 34-60 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6PVX3
- Zoro # G4216362
- UPC # 190735715499
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 34-60 in |
Handle Diameter | 1 in |
Dia. | 7/8" |
Length | 34 in to 60 in |
Minimum Telescoping Length | 34 in |
Maximum Telescoping Length | 60 in |
Details
Connection Type | Push In |
Handle Material | Aluminum |
Handle Color | Silver |
Item | Telescoping Pole |
Broom Handle Tip Material | Aluminum |
Material | Aluminum |
Broom Connection Type | Quick Connect |
For Use With | 6PVU9, 6PVX0, 6PVX1, 6PVX2 |
Includes | Color Flag coding snap-on rings |
Mop Connection Type | Quick Change |
Color | Silver |
Features | Color Coding System |
Product Type | Telescopic Handle |
Grip Style | Cushioned |
Grip Material | Foam |
Tip Material | aluminum |
Description
Telescoping Pole, Connection Type Push In, Material Aluminum, Minimum Telescoping Length 34 in, Maximum Telescoping Length 60 in, Connection Thread Type Not Applicable, Handle Diameter 1 in, Grip Material Foam, Grip Style Cushioned, Color Silver, Color Coding System Yes, Compatible Grainger Part Number 6PVU9, 6PVX0, 6PVX1, 6PVX2, Includes Color Flag coding snap-on rings, Product Type Telescopic Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TN 1221572, 1232679 (9015737)
- KIWI SHOE POLISH BRWN 2.5OZ (11662)
- GUNK Degreaser Wipes, Blue/White, Canister, Cloth, 12 in x 8 in, Citrus (EDW30)
- DIAL 1 gal Liquid Hand Soap Jug, 4 PK (33809)
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, Blue, Aluminum (48LZ19)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Green, Fiberglass (1TYZ5)
- TOUGH GUY 10 in Swivel Pad Holder, Blue (280195)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- TOUGH GUY 54" Slide On Wet Mop Handle, Natural, Wood (1TYZ7)
- 3M Easy Trap Flip Holder, Lightweight, 4"x23" Black, PK 6 (MMM59247CT)
- Tough Guy Handles, Frames and Braces