Shop All Trash Bags
Tough Guy
33 Gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 micron, Clear, 1 Pack
Mfr # 7DU48
Zoro # G2606639
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Medium-Duty
- Bag Closure Type None
- Material High-Density Polyethylene (HDPE)
- Thickness 12 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 7DU48
- Zoro # G2606639
- UPC # 00194484318192
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 40 in |
Width | 33 in |
Height | 40 in |
Details
Capacity | 33 gal |
Strength Rating | Medium-Duty |
Bag Closure Type | None |
Material | High-Density Polyethylene (HDPE) |
Thickness | 12 micron |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Legend | No Legend |
Max. Load | 45 lbs |
Trash Bag Color Family | Clear |
Bottom Seal Type | Star |
Bags per Roll/Pack | 25/20 |
% Recycled Content | 0% |
Rolls per Package | 1 |
Bag Product Grouping | Trash Bag |
Bags Per Roll | 25 |
Seal | Star |
Trash Bag Material | High Density Polyethylene (HDPE) |
Package Configuration | Coreless Roll |
Description
Trash Bag, Capacity 33 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 12 micron, Color Clear, Bag Closure Type None, Width 33 in, Height 40 in, Max. Load 45 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 1, Item Trash Bags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS Sellars ToolBox Z400 Wipers and Towels (50300)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass (1TZA8)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft, Blue (12L010)
- WORX 32 oz Liquid Hand Cleaner Pump Bottle, 4 PK (36-0432)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 15 micron, Clear, 250 Pack (49P432)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Flat, 90 Pack (49YW62)
- TOUGH GUY 45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DL05)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.9 mil, Flat Seal, 40 Pack (49YW67)
- TOUGH GUY 10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P429)
- TOUGH GUY 13 Gal Recycled Material Trash Bags, 24 in x 24 1/2 in, Extra Heavy-Duty, 0.82 mil, Flat, 100 Pack (49YW57)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- Tough Guy Trash Bags