Tough Guy

33 Gal Trash Bags, 33 in x 39 in, Heavy-Duty, 14 micron, Clear, 250 Pack


product price: $42.45
/pk 250, $0.17/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 33 gal
  • Strength Rating Heavy-Duty
  • Bag Closure Type None
  • Material High-Density Polyethylene (HDPE)
  • Thickness 14 micron
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 49P431
  • Zoro # G5394426
  • UPC #
    190735708446
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 33 in x 39 in
Height 39 in
Width 33 in

Description

Trash Bag, Capacity 33 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 14 micron, Color Clear, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 55 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.