Shop All Trash Bags
This Product is Discontinued
Tough Guy
33 Gal Recycled Material Trash Bags, 37 in x 39 in, Super Heavy-Duty, 1.5 mil, Black, 100 Pack (Discontinued)
Mfr # 38D110
Zoro # G4678773
This Product is Discontinued
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.5 mil
- Size 37 in x 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38D110
- Zoro # G4678773
- UPC # 190735701997
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 37 in x 39 in |
Height | 39 in |
Width | 37 in |
Details
Capacity | 33 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | None |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.5 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
% Recycled Content | 10% Post-Consumer |
Application | Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight |
Bottom Seal Type | Star |
Bags per Roll/Pack | 10/10 |
Legend | No Legend |
Trash Bag Color Family | Black |
Rolls per Package | 10 |
Max. Load | 80 lbs |
Bag Product Grouping | Recycled Material Trash Bag |
Package Configuration | Coreless Roll |
Bags Per Roll | 10 |
Seal | Star |
Bags per Roll | 10 |
Description
Recycled Material Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 1.5 mil, Color Black, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Recycled Trash Bags, Application Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.