Shop All Trash Bags
This Product is Discontinued
Tough Guy
33 Gal Recycled Material Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.2 mil, Clear, 100 Pack (Discontinued)
Mfr # 38EU69
Zoro # G9972706
This Product is Discontinued
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Thickness 1.2 mil
- Size 33 in x 39 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38EU69
- Zoro # G9972706
- UPC # 190735702147
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Height | 39 in |
Width | 33 in |
Details
Capacity | 33 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | None |
Thickness | 1.2 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Bag Product Grouping | Recycled Material Trash Bag |
Package Configuration | Coreless Roll |
Seal | Star |
Rolls per Package | 1 |
Bottom Seal Type | Star |
Bags per Roll/Pack | 100 |
Legend | No Legend |
Application | Commercial |
Trash Bag Color Family | Clear |
% Recycled Content | 50% Post-Consumer |
Max. Load | 48 lbs |
Bags Per Roll | 100 |
Bags per Roll | 100 |
Description
Recycled Material Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 50 Percent Post-Consumer, Thickness 1.2 mil, Color Clear, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 48 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 100, Rolls per Package 1, Item Recycled Plastic Trash Bags, Application Commercial, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.