Tough Guy

33 Gal Recycled Material Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.2 mil, Black, 150 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Super Heavy-Duty
  • Bag Closure Type None
  • Material Linear Low-Density Polyethylene (LLDPE)
  • Thickness 1.2 mil
  • Size 33 in x 39 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 38D112
  • Zoro # G4697524
  • UPC #
    190735702000
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 33 in x 39 in
Height 39 in
Width 33 in

Description

Recycled Material Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 1.2 mil, Color Black, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 70 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 6, Item Recycled Trash Bags, Application Food Service, Heavy Weight, Hospital, Office, Package Quantity 150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products