Tough Guy

33 Gal Recycled Material Trash Bags, 32 in x 37 in, Super Heavy-Duty, 3 mil, Flat Seal, 50 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Super Heavy-Duty
  • Bag Closure Type None
  • Material Polyethylene
  • Thickness 3 mil
  • Size 32 in x 37 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 49YW68
  • Zoro # G7116159
  • UPC #
    735692027898
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 32 in x 37 in
Height 37 in
Width 32 in

Description

Recycled Material Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 3 mil, Color Black, Bag Closure Type None, Width 32 in, Height 37 in, Max. Load 185 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products