Shop All Trash Bags
Tough Guy
33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.5 mil, Green, 100 Pack
Mfr # 31DK99
Zoro # G8497474
product price: $55.49
/pk 100, $0.55/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Capacity 33 gal
- Width 31 in
- Material Linear Low-Density Polyethylene (LLDPE)
- Height 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31DK99
- Zoro # G8497474
- UPC # 190735699966
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 31 in |
Height | 43 in |
Size | 31 in x 43 in |
Details
Color | Green |
Item | Trash Bags |
Capacity | 33 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Legend | No legend |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Strength Rating | Super Heavy-Duty |
Thickness | 1.5 mil |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Trash Bag Color Family | Green |
Bottom Seal Type | Star |
Max. Load | 80 lbs |
Seal | Star |
Bag Product Grouping | Biohazard Bags |
Bags Per Roll | 10 |
Max. Temperature | Not Autoclavable |
Bags per Roll/Pack | 10/10 |
Rolls per Package | 10 |
Bags per Roll | 10 |
Description
Biohazard Bags, Capacity 33 gal, Trash Bag Material LLDPE, Thickness 1.5 mil, Color Green, Legend No Legend, Bag Closure Type None, Width 31 in, Height 43 in, Max. Load 80 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 10, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- BERKSHIRE Cleanroom Prewet Wipes, White, Soft Pack, Polypropylene, 50 Wipes, 11 in x 9 in, Unscented (SPX550.001.24)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.85 mil, Flat, 10 Pack (49YW60)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack (49P436)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 15 micron, Clear, 250 Pack (49P432)
- TOUGH GUY 33 Gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 micron, Clear, 1 Pack (7DU48)
- TOUGH GUY 10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P429)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- WEBSTER INDUSTRIES SRT24CFT8 PEC Clear 30 gal Recycling Trash Bags, 192PK (SRT24CFT8 (PEC))
- Tough Guy Trash Bags