Shop All Spray Bottles
Tough Guy
32 oz. Red Trigger Sprayer
Mfr # 280288
Zoro # G6175023
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Red/White
- Imprinting No Imprinting
- Material Polypropylene
- For Use With 32 oz Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 280288
- Zoro # G6175023
- UPC # 190735692714
- Country of Origin China
- Category Spray Bottles
Dimensions
Size | 32 oz |
Screw Closure Size | 7/100 mm |
Closure Size | 28/400 |
Overall Height | 14 in |
Dip Tube Length | 9 1/2 in |
Details
Item | Trigger Sprayer |
Color | Red/White |
Imprinting | No Imprinting |
Material | Polypropylene |
For Use With | 32 oz Bottles |
Includes | 9 1/2 Stem with Strainer |
Features | Adjustable Nozzle |
Bottle Material | Polyethylene; Polypropylene |
Adjustable Nozzle | Yes |
Sprayer Material | Polypropylene |
Closure Diamenter | 28 mm |
Closure Thread Style | 400 |
Seal Material | Polypropylene |
Dispensing Type | Mist, Stream |
Sprayer Color | Red |
Container Capacity | 24 oz, 32 oz |
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 24 oz, 32 oz, Sprayer Color Red, Bottle Material Polyethylene; Polypropylene, Sprayer Material Polypropylene, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 14 in, Closure Size 28/400, Features Adjustable Nozzle, 9 1/2 Stem with Strainer, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 13 microns, Natural, 250 PK (BWK 404616)
- DAYTON Complete Head Assembly (31UK58)
- FROST KING Frost King 6608798 42 gal Contractor Bags Twist Tie - Clear; 20 per pack (6608798)
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer (110535)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- TOUGH GUY 32 oz. White, Plastic Preprinted Bottle (130430)
- TOUGH GUY 24 oz. White, Plastic Round Bottle (130420)
- TOUGH GUY 1L White/Blue, Plastic Compression Spray Bottle (35WT58)
- AMERICAN DISTRIBUTION & MFG 32OZ Plas Spray Bottle (PS32RED)
- Tough Guy Spray Bottles