Tough Guy

32 Gal Recycled Material Trash Bags, 33 in x 48 in, Super Heavy-Duty, 2.5 mil, Black, 50 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Capacity 32 gal
  • Strength Rating Super Heavy-Duty
  • Bag Closure Type None
  • Material Linear Low-Density Polyethylene (LLDPE)
  • Thickness 2.5 mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 29WK95
  • Zoro # G5366952
  • UPC #
    190735694596
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 33 in x 48 in
Height 48 in
Width 33 in

Description

Recycled Material Trash Bag, Capacity 32 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 2.5 mil, Color Black, Bag Closure Type None, Width 33 in, Height 48 in, Max. Load 125 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 5, Item Recycled Trash Bags, Application Food Service, Heavy Duty, Hospital, Industrial, Landscaping

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products