Shop All Trash Bags
This Product is Discontinued
Tough Guy
32 Gal Recycled Material Trash Bags, 33 in x 44 in, 1.5 mil, Black, 100 Pack (Discontinued)
Mfr # 784JG5
Zoro # G402695290
This Product is Discontinued
Key Features
- Bag Closure Type None
- Thickness 1.5 mil
- Size 33 in x 44 in
- Scent Unscented
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 784JG5
- Zoro # G402695290
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 44 in |
Height | 44 in |
Width | 33 in |
Details
Capacity | 32 gal |
Bag Closure Type | None |
Thickness | 1.5 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 10 |
% Recycled Content | 70% Recycled Content |
Bags per Roll | 10 |
Package Configuration | Coreless Roll |
Bottom Seal Type | Star |
Max. Load | 80 lbs |
Legend | No Legend |
Rolls per Package | 10 |
Seal | Star |
Bag Product Grouping | Recycled Material Trash Bag |
Description
Recycled Material Trash Bag, Capacity 32 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 1.5 mil, Color Black, Bag Closure Type None, Width 33 in, Height 44 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Recycled Trash Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.