Shop All Trash Can Lids
Tough Guy
32 gal Flat Trash Can Top, 22 1/4 in W/Dia, Blue, Plastic, 0 Openings
Mfr # 54JJ58
Zoro # G9183688
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal.
- Top Type Flat
- For Use With 5DMT6
- Container Shape Round
- Lid Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 54JJ58
- Zoro # G9183688
- UPC # 086876220445
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22 1/4 in |
Height | 1 3/4 in |
Length | 22-1/4 in |
Trash Can Dia./Width | 22-1/4" |
Details
Trash Container Capacity | 32 gal. |
Top Type | Flat |
For Use With | 5DMT6 |
Container Shape | Round |
Lid Shape | Round |
Color | Blue |
Top Design | Flat Top |
Lid Connection | Snap On |
Item | Trash Can Top |
Opening Closure Type | Snap-On |
For Use With Trash Can Mfr. Model Number | 2016990 |
Specific Container Material | Plastic |
Standards | NSF |
Material | Plastic |
Primary Container Color | Blue |
For Container Capacity | 32 gal |
Material Grouping | Plastic |
Number of Openings | 0 |
For Cntnr Cap | 32 gal |
Description
Trash Can Top, Flat, 32 gal, Round, Snap On, Number of Openings 0, Blue, Height 1 3/4 in, Width/Diameter 22 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB 4000 ml Hand Cleanser Cartridge (32142)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.8 mil, Black, 240 PK (E27744)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray (291688)
- UNGER Rub Out (RUB50)
- TOUGH GUY 23 gal Drop Recycling Lid, 11 1/2 in W/Dia, Blue, LLDPE, 1 Openings (5DMY6)
- TOUGH GUY 16 gal, 20 gal Dome with Push Door Trash Can Top, 17 1/4 in W/Dia, Black, Plastic, 1 Openings (35ZA78)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- TOUGH GUY 32 gal Dome Bottle and Can Recycling Top, 17 in W/Dia, Blue, LLDPE, 1 Openings (4UAW6)
- TOUGH GUY 44 gal Flat Trash Can Top, 24 1/2 in W/Dia, Yellow, Plastic, 0 Openings (5DMX6)
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- Tough Guy Trash Can Lids