Tough Guy

30 Gal Recycled Material Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.15 mil, Flat Seal, 28 Pack


product price: $8.25
/pk 28, $0.29/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 30 gal
  • Strength Rating Super Heavy-Duty
  • Bag Closure Type Drawstring
  • Material Polyethylene
  • Thickness 1.15 mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 49YW66
  • Zoro # G7116125
  • UPC #
    735692027874
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 30 in x 33 in
Height 33 in
Width 30 in

Description

Recycled Material Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.15 mil, Color Black, Bag Closure Type Drawstring, Width 30 in, Height 33 in, Max. Load 80 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 28, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 28

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.