Shop All Trash Bags
This Product is Discontinued
Tough Guy
30 Gal Compostable Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 1 mil, Green, 150 Pack (Discontinued)
Mfr # 5PHW8
Zoro # G2818085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Thickness 1 mil
- Size 30 in x 36 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5PHW8
- Zoro # G2818085
- UPC # 190735713365
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | None |
Thickness | 1 mil |
Scent | Unscented |
Color | Green |
Item | Compostable Trash Bags |
Application | Hospital, Medium-Weight, Office |
Bags per Roll/Pack | 15/10 |
Legend | Compostable Can Liners |
% Recycled Content | 0% |
Seal | Star |
Trash Bag Color Family | Green |
Rolls per Package | 10 |
Bags Per Roll | 15 |
Bag Product Grouping | Compostable Trash Bag |
Bottom Seal Type | Star |
Package Configuration | Coreless Roll |
Max. Load | 60 lbs |
Bags per Roll | 15 |
Green Certification or Other Recognition | Biodegradable Products Institute (BPI)(R) Certified |
Description
Compostable Trash Bag, Capacity 30 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 1 mil, Color Green, Bag Closure Type None, Width 30 in, Height 36 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend Compostable Can Liners, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Compostable Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.