Shop All Brushes
Tough Guy
3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall
Mfr # 400F95
Zoro # G4572029
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Bristle Color Cream
- Brush Length 8 1/2 in
- Handle Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 1/2 in |
Handle Length | 8 1/2 in |
Brush Width | 3 in |
Bristle Length | 2 in |
Overall Length | 8 1/2 in |
Trim Length | 2 in |
Head Width | 3 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Medium |
Bristle Color | Cream |
Handle Color | Tan |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Item | Scrub Brush |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Color | Cream/Beige |
Temperature Resistant | No |
Chemical Resistant | No |
Features | 8-1/2 in Overall Length; 3 in Brush Width; Medium Brush Bristle Firmness |
Color Coding System | No |
Handle Style | Straight |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 8 1/2 in, Handle Length 8 1/2 in, Head Width 3 in, Bristle Color Cream, Overall Length 8 1/2 in, Chemical Resistant No, Bristle Length 2 in, Brush Type Acid Brush, Handle Color Tan, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Vacuum Bag For Bissell 2038340, 2037857, 2038342, Nilfisk/Advance 56648423 (GVBAGCL01DB)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- GODDARDS Mild Scent Silver Polish 1 wipes Cloth (707684)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- TOUGH GUY Pipe Brush, Medium, 7 in L Handle, 5 in L Brush, White, Wire, 12 in L Overall (1YTE2)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGW6)
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush (2KU11)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 2-1/2 in L Brush, Wood, 27 in L Overall (2FCD9)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHK7)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- Tough Guy Brushes