Shop All Buckets & Mop Pails
Tough Guy
3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene
Mfr # 48LZ13
Zoro # G6598739
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 3 gal
- Bucket/Pail Width 12 1/2 in
- Bucket/Pail Dia. 12 1/2 in
- Bucket/Pail Length 12 1/2 in
- Depth 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 48LZ13
- Zoro # G6598739
- UPC # 00194484299712
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 1/2 in |
Bucket/Pail Dia. | 12 1/2 in |
Bucket/Pail Length | 12 1/2 in |
Depth | 12 1/2 in |
Overall Height | 12 in |
Overall Length | 14 in |
Overall Width | 12 in |
Overall Depth | 12 in |
Details
Bucket Capacity | 3 gal |
Color | White |
Item | Bucket |
Shape | Round |
Standards | FDA Compliant |
Material | Polypropylene |
Capacity | 3 gal |
Product Type | Bucket |
Bucket Style | Single Compartment with Pour Spout |
Includes Graduation Markings | Yes |
Includes Handle | Yes |
Graduation Scale | 1 qt |
Bucket Material | Plastic |
Description
Bucket, Product Type Bucket, Capacity 3 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color White, Overall Width 12 in, Overall Length 14 in, Overall Depth 12 in, Bucket Style Single Compartment with Pour Spout, Color Coding System Yes, Graduation Scale 1 qt, Shape Round, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 33 gal Collapsible Litter Bags, 19 in x 32 in, Green (3VB58)
- OLYMPIC Deck Cleaner 1 gal (52125A/01)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYV9 (1TYV9)
- BEYOND GREEN CLEANING Grease Trap Treatment, 1 Gal Jug, Liquid, Colorless, 4 PK (9300-002)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Red, Polypropylene (48LY97)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Blue, Polypropylene (48LZ14)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 11 1/2 in Dia, Red, Plastic (1ELK2)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- Tough Guy Floor Mops, Buckets & Wringers