Shop All Buckets & Mop Pails
Tough Guy
3 gal Round Bucket, 12 1/2 in Dia, Red, Polypropylene
Mfr # 48LY97
Zoro # G6602948
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 3 gal
- Bucket/Pail Width 12 1/2 in
- Bucket/Pail Dia. 12 1/2 in
- Bucket/Pail Length 12 1/2 in
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 48LY97
- Zoro # G6602948
- UPC # 00194484299569
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 1/2 in |
Bucket/Pail Dia. | 12 1/2 in |
Bucket/Pail Length | 12 1/2 in |
Depth | 12 1/2 in |
Overall Height | 12 in |
Overall Width | 12 in |
Overall Length | 14 in |
Overall Depth | 12 in |
Details
Bucket Capacity | 3 gal |
Color | Red |
Item | Bucket |
Standards | FDA Compliant |
Shape | Round |
Material | Polypropylene |
Capacity | 3 gal |
Product Type | Bucket |
Bucket Style | Single Compartment with Pour Spout |
Includes Handle | Yes |
Graduation Scale | 1 qt |
Includes Graduation Markings | Yes |
Bucket Material | Plastic |
Description
Bucket, Product Type Bucket, Capacity 3 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 12 in, Overall Length 14 in, Overall Depth 12 in, Bucket Style Single Compartment with Pour Spout, Color Coding System Yes, Graduation Scale 1 qt, Shape Round, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 516)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Blue, Polypropylene (48LZ14)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- TOUGH GUY 2 1/2 gal Round Mop Bucket, 9 1/4 in H, 11 in Dia, Silver, Galvanized Steel (2MPE6)
- MASTER RANCHER Master Rancher MR40QP-TUB-BLK 40 Quart Black Muck Tub (175928)
- Tough Guy Floor Mops, Buckets & Wringers