Shop All Paint Brushes
Tough Guy
3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 10D448
Zoro # G3597255
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10D448
- Zoro # G3597255
- UPC # 011812672453
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 1-3/4" |
Bristle Length | 1 3/4 in |
Overall Length | 8 1/4 in |
Bristle Width | 3 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Firm |
Brush Thickness | 1/2 in |
Basic Coating Type | All Paints and Coatings |
Application | Chips |
Filament Type | Synthetic |
For Paint Base Type | Oil, Solvent, Water |
Handle Type | Straight |
Bristle Thickness | 1/2 in |
Filament Material | Polyester |
Washable | No |
Handle Color | White |
For Paint or Coating Type | Glues, Lubricants, Paints, Solvents |
Ferrule Material | Steel |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 1/2 in, Bristle Length 1 3/4 in, Bristle Stiffness Firm, Handle Type Straight, Basic Handle Material Plastic, For Paint or Coating Type Glues, Lubricants, Paints, Solvents, For Paint Base Type Oil, Solvent, Water, Application Chips, Bristle Width 3 in, Brush Length 1-3/4 In., Ferrule Material Steel, Handle Color White, Handle Material Plastic, 8 1/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ADVANCE Exterior Wood Waterproofer, 1 Gallon (EAWOD128PD)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- RUST-OLEUM Performance Coating, Navy Gray, Acrylic (238754)
- PRESTA Hydro Protek Ceramic Coating - 1 Gallon (169601)
- TOUGH GUY 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D447)
- TOUGH GUY 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D446)
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D445)
- ARROWORTHY Tradesman 1-1/2 in. Angle Paint Brush (6022 1-1/2)
- ZORO SELECT 2-1/2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK (1TTX3)
- WOOSTER 4" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- ROYAL BRUSH Royal Brush 1289644 Plastic Six Style Palette Knife Classroom Value Pack; Pack of 36 (1289644)
- Tough Guy Paint Brushes