Shop All Handles, Frames and Braces
Tough Guy
3 1/4 in Tip, Black, Plastic
Mfr # 1NFH3
Zoro # G2808741
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- For Use With 15/16 in Threaded Handles
- Dia. 1"
- Color Black
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1NFH3
- Zoro # G2808741
- UPC # 190735688960
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Dia. | 1" |
Length | 3 1/4 in |
Overall Length | 3 1/4 in |
For Handle Diameter | 15/16 in |
Details
Handle Material | Plastic |
Item | Tip |
For Use With | 15/16 in Threaded Handles |
Color | Black |
Material | Polypropylene |
Features | Safe for Extreme Environments |
Accessory Type | Tip |
Product Type | Handle Tip |
For Product Type | Brushes |
Handle Connection Type | Threaded |
Description
Tip, Product Type Handle Tip, For Product Type Brushes, Material Polypropylene, Overall Length 3 1/4 in, Handle Connection Type Threaded, For Handle Diameter 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- ORECK ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum (U2000RB2L-1)
- CARLISLE FOODSERVICE Flagged PP Sweep, 36in, Gray, PK6 (4501623)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Mango Scent, PK6 (TWDS-F-006I036M-04)
- TOUGH GUY 60" Slide On Wet Mop Handle, Blue, Fiberglass (1TZA3)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ68)
- TOUGH GUY 48" Slide On Dust Mop Frame (1TZG5)
- TOUGH GUY 28 1/8 in Handle, Black/Gray, Plastic (60RR10)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ20)
- TOUGH GUY 48" Slide On Dust Mop Frame and Handle, Wood (1TZG1)
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- Tough Guy Handles, Frames and Braces