Shop All Brushes
Tough Guy
3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Red, Plastic, 10 in L Overall
Mfr # 48LZ41
Zoro # G6598608
original price:
$12.22
12% off
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/4 in
- Handle Length 5 1/2 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4 1/4 in |
Handle Length | 5 1/2 in |
Brush Width | 3 1/2 in |
Bristle Length | 1 3/4 in |
Trim Length | 1 3/4 in |
Overall Length | 10 in |
Head Width | 3 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Chemical Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 4 1/4 in, Handle Length 5 1/2 in, Head Width 3 1/2 in, Bristle Color Red, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Handle Color Red, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Key, Universal (330-43)
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- BISSELL COMMERCIAL Carpet Cleaner, 128oz, Bottle, 9 to 9.8 pH (31B6)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Blue, Plastic, 10 in L Overall (48LZ40)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Green, Plastic, 10 in L Overall (48LZ34)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Yellow, Plastic (48LZ51)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHK8)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 20 in L Overall (807N39)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BLG-12)
- Tough Guy Brushes